Beli shackle 5 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. O.H.INDUSTRIAL Forged Shackle
    Mulai

    Rp50.900

    O.H.INDUSTRIAL Forged Shackle
    atribut:
    • Surface Processing: Unichrome Plating
  2. WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)
    Mulai

    Rp229.900

    WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (inch): 5
    • Width (mm): 127
    • Working Load Limit (t): 5
  3. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  4. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  5. TOP RIG Shackle Dee Galvanized (Segel D)
    Mulai

    Rp3.900

    TOP RIG Shackle Dee Galvanized (Segel D)
    atribut:
    • Finishing: Galvanized
  6. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp749.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
    atribut:
    • Tolerance A ±: 0.06
  7. WEKA Shackle Omega
    Mulai

    Rp36.900

    WEKA Shackle Omega
    atribut:
    • Type: Shackle Omega
    • Use for: Sealing Tool/Chain Hook
  8. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  9. TAIYO Shackle (Segel Omega)
    Mulai

    Rp199.900

    TAIYO Shackle (Segel Omega)
    Deskripsi:
    -A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
  10. Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp3.099.900

    Teson Chain Block 5 Ton (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Working Load (kg): 5000
    • Capacity (t): 5
    • Body Material: Teson High Quality
  11. TRUSCO Screw Shackle (Segel D)
    Mulai

    Rp38.900

    TRUSCO Screw Shackle (Segel D)
    atribut:
    • Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
    • D (mm): 15.50
    • L (mm): 31.0
    • B (mm): 14
    • Screw Diameter: W5/16
    • Working Load (kN): 2.25
  12. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
Daftar Harga shackle 5 ton Terbaru October 2026
POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega)Rp16.900
O.H.INDUSTRIAL Forged ShackleRp50.900
POWERTEC Screw Pin Shackle D G-210 (Segel D)Rp40.900
ASANO Bolt Type Screw Shackle G2130 (Segel Omega)Rp289.900
WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk)Rp229.900
Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)Rp1.299.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
TOP RIG Shackle Dee Galvanized (Segel D)Rp3.900
Wipro Dee Shackle Lurus (Segel D)Rp51.900
Crosby Bolt Type Chain Shackles G-2150 (Segel D)Rp429.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)